Beli epson projector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Epson 3LCD Certified ProjectorDeskripsi:Enhance the Classroom Experience with Expressive Projections. Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.atribut:
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- White Light Output (lm): 3600/2400 (Normal/Eco)
- Color Light Output (lm): 3600
- USB interface: USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings)
- Network: Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45)
- Contrast Ratio: 16000:1
- Screen Size (inch): Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance)
- Epson Projector 3 LCDDeskripsi:Create engaging classroom displays with the dynamic EB-X51 projector. Offering advanced 3LCD technology, this ultra bright projector delivers eye-catching, 3,800-lumen displays with native XGA resolution. Designed to enhance in-class collaboration, the EB-X51 projects from smart devices and laptops, and features a built-in Moderator function that allows up to 50 users to connect to the display simultaneously 3(using iprojection). Built to last, this durable projector provides a long lamp life of up to 12,000 hours in ECO Mode, plus HDMI connectivity and convenient positioning flexibility for easy projection from anywhere in the classroom.3,800 lumens of color and white brightness*Native XGA resolution and 4:3 performanceLong lamp life up to 12,000 hours in ECO ModeBuilt-in Moderator function** for easy sharing using iProjectionAdvanced network connectivity*Colour brightness (colour light output) and white brightness (white light output) will vary depending on usage conditions. Colour light output measured in accordance with IDMS 15:4; white light output measured in accordance with ISO 21118.**When used in the general office environment (the amount of floating dust: 0.04 - 0.2 mg/m3 ). Based on the Epson’s in-house test resultsatribut:
- Contrast Ratio: 16,000:1
- Projection Technology: RGB liquid crystal shutter projection system (3LCD)
- Start-Up Period (s): Less than 7
- Warm-up Time (s): 30
- Epson Full HD 3LCD ProjectorDeskripsi:CO-FH01 adalah proyektor gaya hidup serbaguna Epson untuk bekerja dan bermain. Menampilkan resolusi Full HD dan kecerahan 3.000 lumen1, proyektor all-in-one ini memungkinkan Anda untuk memproyeksikan pengalaman layar lebar di rumah dan kantor dengan harga yang terjangkau. Bahkan di ruangan terang sekalipun, proyektor Full HD yang kuat namun terjangkau ini memberikan gambar berkualitas tinggi di mana pun dan kapan pun. Ini semua berkat teknologi 3LCD Epson yang menghasilkan output cahaya putih dan warna yang sama tingginya sebesar 3.000 lumen1. Perbesar ukuran layar dan benamkan diri Anda dalam film dan game favorit Anda dengan proyektor Full HD yang mampu menciptakan layar 391 inci yang mengesankan ini. Resolusi Full HDKualitas Gambar Menakjubkan hingga 391inch3000 lumen kecerahan Warna dan PutihSpeaker 5Watribut:
- Projection Technology: RGB liquid crystal shutter projection system
- LCD Size (inch): 0.62
- Native Resolution (pixel): Full HD (1080)
- USB type: A: 1 (for Wireless LAN, Firmware Update, Copy OSD Settings)
- Wired LAN: Null
- Color: White
- Color Brightness: 1500 lumens *1
- Color Light Output: 1500 lumens *1
- Color mode: Dynamic, Bright Cinema, Natural, Cinema, Adobe RGB, Digital Cinema, 3D Dynamic, 3D Cinema, Vivid, Presentation,Blackboard, sRGB
- Fan Noise (dB): 38/29 (Normal/Eco)
- Screen Size Projected Distance (inch): 34 to 391 [0.89 to 10.40m] (Zoom: Wide); 26 to 290 [0.91 to 10.41m] (Zoom: Tele); Standard size: 60 screen 1.58m
- Sound Output: 5W Monaural
- Voltage (V): 100-240 (AC ±10%, 50/60Hz)
- New Projector Projector (Proyektor)atribut:
- Projector System: LED lamps, 5.8inch LCD Panel
- Native Resolution: Native 1280x800, support 1080P
- Contrast Ratio: 2000:1
- Aspect Ratio: 16:9 & 4:3
- Keystone: ±15 degree Physical Correction
- Image Flip: 360 degree flip
- Lamp Life (hour): 30000
- Language: Eng/Fre/Spa/Port/Ara/Chinese,total 23 languages
- Lens Type: Manual Focus
- Noise (dB): < 25
- Picture Size (inch): 60-100
- Power Consumption Total Power (W): 200
- Epson Business projector signage modelDeskripsi:Achieves a bright space with stand-alone operation and various installations. Easy to operate with stand-alone projection. It is compatible with the software Epson Projector Content Manager, and you can project the image registered by the software just by inserting the USB memory. All you need is a stand-alone projection with just a power cord and a USB memory, and it's easy to operate. Can also be installed in wiring ducts. It can be installed not only on the ceiling but also on the wiring duct. It is possible to flexibly respond to changes in the layout of the store. Maintenance cycle 10,000 hours. The maintenance cycle for lamps and filters is as high as 10,000 hours. When used with the brightness "Low" of the power saving menu, a maintenance cycle of about 17,000 hours is realized.atribut:
- Brightness (Lm): 3800
- Contrast Ratio: 20000:1
- Dimensions, Width W x Height H x Depth D (mm): 364 x 87 x 248 (excluding protrusions)
- Eco Mark Certification Number: 19 145 005
- Included Accessories: AC cable, remote control/remote control battery, cable cover/interface cover, instruction manual/setup guide (CD-ROM)
- Input Terminal: HDMI x 2, mini D-Sub 15pin x 2, stereo mini x 2
- Mass of Main Unit (kg): About 3.0
- Output Terminal: Mini D-Sub 15pin, stereo mini
- Resolution: WXGA(1280x800)
- speaker: Included
- Epson Large Venue Laser Projector with Zoom Lensatribut:
- Power Supply Voltage (V) AC: 100-240
- Contrast Ratio: 5000000:1
- Brightness Colour Light Output (lm): 13000
- Lightsource Life (Normal / Eco) (hour) 6.000/12.000: 20000/30000
- Brightness White Light Output Normal (lm): 13000
- Dimensions (mm): 492x586x185
- Fan Noise Normal (dB): 34
- Lightsource Type: Laser Diode
- Start-Up Period (s): Less than 8
- Warm-up Time (s): 20
- Seiko Epson Carrying CaseDeskripsi:Carrying case for projectoratribut:
- Suitable Model: EB-U42/EB-W41/EB-X41/EB-S41/EB-W05/EB-X05/EB-S05/EH-TW650
- Epson Wireless Full HD Short Throw Laser ProjectorDeskripsi:Change the way you think about classroom displays with the EB-L210SF. Delivering 4,000 lumens of color and white brightness and high-quality Full HD 1080p resolution at up to 125" diagonal size—more than three times larger than a 75" flat panel—this short throw lamp-free laser display brings stunning clarity to presentations and encourages engagement with large, bright and easy-to-read images from nearly anywhere in the classroom. Engineered for reliability, this display has a 20,000-hour, virtually maintenance-free laser light source , so there are no lamps to replace—ever. Sharing your lesson plans just got easier with wireless connectivity from PCs, Mac® computers, Chromebooks, and Android™ and iOS® devices, as well as split screen functionality4 to display up to four devices simultaneously. You can project brilliant images, inspire collaboration and enjoy ease of use with the EB-L210SF—all at a remarkable value.Whats in the box : Power Cable: 1,8m x 1HDMI Cable: 1,8mRemote Control with 2xAA Batteryatribut:
- Projection Technology: RGB liquid crystal shutter projection system
- LCD Size (inch): 0.62 (C2Fine)
- LCD Resolution (pixel): 1080 (Full HD)
- Projection Lens Type: No Optical Zoom / Focus (Manual)
- F-number: 1.60
- Focal Length (mm): 6.40
- Contrast Ratio: Over 2.500.000 : 1
- Keystone Adjustment (°): Vertical: ±15; Horizontal: ±15
- Light Source Life (hour): 20000/20000/30000
- Light Source Type: Laser Diode
- Power Supply (V): AC 100 to 240 ±10% (50/60 Hz)
- Screen Size Projected Distance: Standard: 90\" screen @91cm, Zoom (Wide): 55\" to 125\" screen, (54 – 127cm)
- Sound Output (W): 16, Monaural
- Throw Ratio: 0.45 – 0.61
- Zoom Ratio: 1.0 – 1.35 (Digital Zoom)
- TOYO Ladder Step Ladder Aluminium (Tangga Lipat)atribut:
- Work Load Capacity (kg): 150
- BenQ ProyektorDeskripsi:Projector for Small Meeting Room/Classroom
- ViewSonic Mini Projector With Harman Kardon® Speaker (Proyektor)Deskripsi:The ViewSonic M1+_G2 is an iF award-winning, ultra-portable LED projector that can deliver a convenient, enjoyable entertainment experience anywhere it goes. With a built-in battery, a LED light source with up to 30,000 hours of lifespan, all packaged into less than 1 kg, the M1+_G2 can deliver years of multimedia entertainment wherever it goes-from room to room, both inside and outdoors. Its smart stand enables simple 360-degree setup, while doubling as a lens cover. Once the lens is uncovered, the projector automatically powers on to full brightness for instant entertainment. Stereo Harman Kardon speakers provide room-filling sound for an amplified experience, while more flexible audio needs can be realized via Bluetooth. Integrated Wi-Fi connectivity makes streaming easier than ever-both wireless casting from smart devices and built-in content streaming are possible.Smart Wi-Fi & Bluetooth connectivity360° Smart stand that allows for ceiling projectionIntegrated stereo Harman Kardon speakersCinema SuperColor+™ Technology with 125% Rec.709Advanced LED light source with a 30,000-hour lifespanUp to 6 hours of battery lifeatribut:
- Tech: DLP
- Contrass Ratio: 120000 : 1
- Operating Temperature (°C): 0 to 40
- Language: English, French, Spanish, Thai, Korean, German, Italian, Russian, Swedish, Dutch, Polish, Czech, T-Chinese, S-Chinese, Japanese, Turkish, Portuguese, Finnish, Indonesian, India, Arabic, Vietnamese, Greek, Total 23 languages
- Cable Length (m): 1
- Light Source: LED
Daftar Harga epson projector Terbaru October 2026
| Epson 3LCD Certified Projector | Rp7.999.900 |
| Epson Proyektor | Rp6.499.900 |
| Epson Projector 3 LCD | Rp7.999.900 |
| Epson Full HD 3LCD Projector | Rp9.399.900 |
| New Projector Projector (Proyektor) | Rp3.499.900 |
| Epson Business projector signage model | Rp24.999.900 |
| Epson Large Venue Laser Projector with Zoom Lens | Rp429.999.900 |
| Seiko Epson Carrying Case | Rp1.499.900 |
| Epson Wireless Full HD Short Throw Laser Projector | Rp32.999.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/miP103218810-1.jpg)




/gjP104709595-1.jpg)
/bpP105441421-3.jpg)

/9jP108502343-1.jpg)


/gvP106189607-1.jpg)
/qsP102114964-2.jpg)
/qlP102114957-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)